
1-3/8 In. X 36 In. Silver Aluminum Carpet Gripper w/ Screw Nails
Mfr # 78055
Zoro # G612925231
product price:Â $9.39
/ea
Sold in multiples of 2 for $18.78
Key Features
Width
1.375 in
Length
36 in
Includes
1 Fluted Aluminum Carpet Gripper
Color
Silver
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
78055
Zoro #
G612925231
UPC #
43374780550
Country of Origin
United States
Dimensions
Width
1.375 in
Length
36 in
Details
Includes
1 Fluted Aluminum Carpet Gripper
Color
Silver
Material
Aluminum
Description
Aluminum Carpet Gripper with Teeth creates a finished edge and secures & protects the exposed edge of stretch-in carpet. Carpet Grippers prevent carpet edges from fraying or curling where carpet meets another flooring surface. Carpet Grippers are easily secured to wood and concrete floors with provided Screw Nails. For installation on concrete floors use Wooden Pegs sold separately.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.