1-3/8 In. X 72 In. Satin Brass Aluminum Carpet Gripper w/ Screw Nails

  • Mfr # 79137

  • Zoro # G112925236


product price:  $17.55
/ea

Key Features

Width
1.375 in
Length
72 in
Color
Satin Brass
Material
Aluminum
Includes
1 Fluted Aluminum Carpet Gripper
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
79137
Zoro #
G112925236
UPC #
43374791372
Country of Origin
United States

Dimensions

Width
1.375 in
Length
72 in

Details

Color
Satin Brass
Material
Aluminum
Includes
1 Fluted Aluminum Carpet Gripper

Description

Aluminum Carpet Gripper with Teeth creates a finished edge and secures & protects the exposed edge of stretch-in carpet. Carpet Grippers prevent carpet edges from fraying or curling where carpet meets another flooring surface. Carpet Grippers are easily secured to wood and concrete floors with provided Screw Nails. For installation on concrete floors use Wooden Pegs sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.