1-3/8 In. X 96 In. Pewter Aluminum Carpet Gripper w/ Teeth

  • Mfr # 43938

  • Zoro # G812925208


product price:  $24.55
/ea

Key Features

Material
Aluminum
Width
1.375 in
Length
96 in
Color
Pewter
Includes
1 Fluted Aluminum Carpet Gripper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43938
Zoro #
G812925208
UPC #
43374439380
Country of Origin
United States

Dimensions

Width
1.375 in
Length
96 in

Details

Material
Aluminum
Color
Pewter
Includes
1 Fluted Aluminum Carpet Gripper

Description

Aluminum Carpet Gripper with Teeth creates a finished edge and secures & protects the exposed edge of stretch-in carpet. Carpet Grippers prevent carpet edges from fraying or curling where carpet meets another flooring surface. Carpet Grippers are easily secured to wood and concrete floors with provided Screw Nails. For installation on concrete floors use Wooden Pegs sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.