Shop M-D BUILDING PRODUCTS
See all product information
Create Account
1-3/8 In. X 96 In. Satin Brass Aluminum Carpet Gripper w/ Teeth
- Mfr # 43722
- Zoro # G512925232
product price:Â
$
26.39
/ea
Sold in multiples of 6 for
$158.34
Key Features
Color
Satin Brass
Width
1.375 in
Material
Aluminum
Length
96 in
Includes
1 Fluted Aluminum Carpet Gripper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 43722
- Zoro #
- G512925232
- UPC #
- 43374437225
- Country of Origin
- United States
Dimensions
- Width
- 1.375 in
- Length
- 96 in
Details
- Color
- Satin Brass
- Material
- Aluminum
- Includes
- 1 Fluted Aluminum Carpet Gripper
Description
Aluminum Carpet Gripper with Teeth creates a finished edge and secures & protects the exposed edge of stretch-in carpet. Carpet Grippers prevent carpet edges from fraying or curling where carpet meets another flooring surface. Carpet Grippers are easily secured to wood and concrete floors with provided Screw Nails. For installation on concrete floors use Wooden Pegs sold separately.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.