1 in. Neutral Expandable Foam PLATINUM Weatherseal for Uneven Gaps

  • Mfr # 03166

  • Zoro # G415708376


product price: $27.77
/ea

Key Features

Overall Length
156 in
Includes
1 Expandable Foam Weatherseal Roll
Depth (In.)
1 in
Flange Material
Foam
Overall Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
03166
Zoro #
G415708376
UPC #
43374031669
Country of Origin
Germany

Dimensions

Overall Length
156 in
Depth (In.)
1 in
Overall Width
1 in

Details

Includes
1 Expandable Foam Weatherseal Roll
Flange Material
Foam
Material
Foam
Color
Neutral

Description

The M-D PLATINUM Expandable Foam Weatherseal protects against drafts, moisture, dust and insects. Perfect for uneven and oddly-shaped gaps, the expandable foam slowly expands to fill the gap as needed. Save on energy by sealing the home and keeping the heat or air conditioning from escaping. When 80% compressed the product provides a watertight seal. Simply peel the liner and stick to the desired surface. Before installation, cut to desired length by using scissors.


  • • Expandable open cell foam window seal ensures a tailored fit as it fills gaps gradually
  • • Versatile sealant for window seal and weatherstripping requirements
  • • 13 ft. L x 1 in. W x 1 in. H
  • • Neutral Color
  • • Simple peel-and-stick application for easy installation
  • • Prevents heat or air conditioning loss for substantial energy savings and a watertight seal when compressed by 80%
  • • Compression weather stripping is good for indoor or outdoor use and paintable
  • • Cut to desired length with scissors
  • • Expands from 1/8 in. to 1 in. in height
  • • Allow 3 to 4 hours for full expansion

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.