Zoro Homepage

10 SQ M Roll PROVA-MAT Waterproofing Membrane

  • Mfr # TT8102RED10R

  • Zoro # G315708582


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Color
Pink
Overall Length
588 in
Includes
1 Mat Roll
Handle Material
Polypropylene
Brush Width
39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT8102RED10R
Zoro #
G315708582
UPC #
68482023771
Country of Origin
Canada

Dimensions

Overall Length
588 in
Size
49 sq. ft.
Brush Width
39 in
Width
39 in
Depth
588 in

Details

Color
Pink
Includes
1 Mat Roll
Handle Material
Polypropylene
Material
Polypropylene

Description

PROVA-MAT is a low perm waterproof membrane made of durable polypropylene that is ideal for creating fully waterproof and vapor tight protection in areas such as showers, bathrooms, laundry rooms, backsplashes, countertops and more. Install using Premium Modified Thinset and a 1/4 in. x 3/16 in. V-Notch Trowel. Do not use premixed mortar for installation of PROVA products.


  • • Made of flexible polypropylene for easy installation
  • • Creates waterproof and vapor tight barrier for wet areas
  • • Pink Color
  • • Curbs mold and mildew growth
  • • ICC-ES Certified
  • • 16.93 mil (0.43 mm)
  • • Premium polymer-modified thinset mortar required for installation
  • • Premixed mortar or mastic are not to be used
  • • For commercial and residential use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.