1/2 in. Black Expandable Foam PLATINUM Weatherseal for Uneven Gaps

  • Mfr # 03110

  • Zoro # G115708560


product price:  $15.55
/ea

Key Features

Overall Width
0.5 in
Overall Length
240 in
Includes
1 Expandable Foam Weatherseal Roll
Material
Foam
Depth (In.)
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
03110
Zoro #
G115708560
UPC #
43374031102
Country of Origin
Germany

Dimensions

Overall Width
0.5 in
Overall Length
240 in
Depth (In.)
0.5 in

Details

Includes
1 Expandable Foam Weatherseal Roll
Material
Foam
Flange Material
Foam
Color
Black

Description

The M-D PLATINUM Expandable Foam Weatherseal protects against drafts, moisture, dust and insects. Perfect for uneven and oddly-shaped gaps, the expandable foam slowly expands to fill the gap as needed. Save on energy by sealing the home and keeping the heat or air conditioning from escaping. When 80% compressed the product provides a watertight seal. Simply peel the liner and stick to the desired surface. Before installation, cut to desired length by using scissors.


  • • Expandable open cell foam window seal ensures a tailored fit as it fills gaps gradually
  • • Versatile sealant for window seal and weatherstripping requirements
  • • 20 ft. L x 1/2 in. W x 1/2 in. H
  • • Black color
  • • Simple peel-and-stick application for easy installation
  • • Prevents heat or air conditioning loss for substantial energy savings and a watertight seal when compressed by 80%
  • • Compression weather stripping is good for indoor or outdoor use and paintable
  • • Cut to desired length with scissors
  • • Expands from 1/8 in. to 1/2 in. in height
  • • Allow 3 to 4 hours for full expansion

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.