12 in. x 12 in. x .018 in. Galvanized Steel Sheet

  • Mfr # 56032

  • Zoro # G215708484


product price: $13.99
/ea

Key Features

Design Size
12 in. x 12 in.
Color
Galvanized
Thickness
0.013 in
Material
Steel
Includes
1 Galvanized Steel Sheet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56032
Zoro #
G215708484
UPC #
43374560329
Country of Origin
United States

Dimensions

Design Size
12 in. x 12 in.
Width
12 in
Length
12 in
Thickness
0.013 in
Depth
0.013 in

Details

Color
Galvanized
Material
Steel
Includes
1 Galvanized Steel Sheet

Description

The M-D Steel Sheet with a galvanized finish is a stylish option for interior/exterior design and DIY projects. The corrosion resistant finish will provide the added benefit of maintaining a like new quality for your decor. For customization of the sheet, cut to desired size using shears or tin snips.


  • • Steel
  • • Use for general indoor or outdoor projects
  • • 12 in. W x 12 in. L x 0.018 in. D
  • • Galvanized
  • • Galvanized Finish
  • • Rust and Corrosion Resistant
  • • Use sheet metal screws or rivets to attach to other materials
  • • Caution sharp edges
  • • Use shears or tin snips to cut

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.