Shop M-D BUILDING PRODUCTS
See all product information
Create Account
12 in. x 24 in. x 22 ga. Mill Steel Sheet Weldable
- Mfr # 56066
- Zoro # G315708421
product price:
$
33.59
/ea
Key Features
Width
12 in
Length
24 in
Material
Steel
Color
Mill
Includes
1 Weldable Steel Sheet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 56066
- Zoro #
- G315708421
- UPC #
- 43374560664
- Country of Origin
- United States
- Material
- Steel
- Color
- Mill
- Includes
- 1 Weldable Steel Sheet
Dimensions
- Width
- 12 in
- Length
- 24 in
- Depth
- 0.03 in
- Size
- 12 in. x 24 in. x 22 ga.
Description
The M-D Steel Sheet with no finish for a natural steel appearance is a stylish option for interior/exterior design and DIY projects. As an added benefit, this sheet can be welded for a secure application. For customization of the sheet, cut to desired size using a hacksaw or a cardbide-tip steel cutting blade.
- • Steel
- • Use for general indoor or outdoor projects
- • 12 in. W x 24 in. L
- • Mill
- • Weldable Metal 22-GA
- • Drillable
- • Use sheet metal screws or rivets to attach to other materials
- • Caution sharp edges
- • Use a hacksaw or a cardbide-tip steel cutting blade (not included)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.