1/2 in. x 96 in. Pewter Aluminum Bullnose

  • Mfr # 31375

  • Zoro # G712925209


product price:  $36.65
/ea

Key Features

Color
Pewter
Includes
1 Aluminum Bullnose
Overall Length
96 in
Material
Aluminum
Width
1.535 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31375
Zoro #
G712925209
UPC #
43374313758
Country of Origin
United States

Dimensions

Overall Length
96 in
Width
1.535 in

Details

Color
Pewter
Includes
1 Aluminum Bullnose
Material
Aluminum

Description

The Aluminum Bullnose profile from M-D Building Products creates a decorative, round edge for tile. It is ideal for use on tiled walls, backsplashes, countertops and tub surrounds. These ceramic trims install along the tile edge and adhere with thinset mortar. Immediately remove any grout or mortar from the exposed face of the Bullnose trim. Easy to install Corners Item No. 32019 & 32020 available sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.