1/4 in. x 5/16 in. x 17 ft. Brown Premium Thermoplastic Rubber PLATINUM Window Seal for Medium Gaps

  • Mfr # 05685

  • Zoro # G315893905


product price:  $13.95
/ea

Key Features

Depth (In.)
0.3125 in
Color
Brown
Includes
1 Thermoplastic Rubber Window Seal Roll
Material
Rubber
Overall Length
204 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05685
Zoro #
G315893905
UPC #
43374056853
Country of Origin
United States

Dimensions

Depth (In.)
0.3125 in
Overall Length
204 in
Overall Width
0.3125 in

Details

Color
Brown
Includes
1 Thermoplastic Rubber Window Seal Roll
Material
Rubber

Description

The M-D Premium Thermoplastic Rubber Window Seal for Medium Gaps is designed to protect against drafts, moisture, dust and insects. Save on energy by sealing windows keeping the heat or air conditioning from escaping. Made of durable Thermoplastic Rubber, this seal exhibits the highest sealing properties for a window. The seal provides maximum resistance to wear and tear, the highest resistance to wind and water, and exceptional material memory for long-term durability. The self-adhesive design is easy to install by simply pressing on to a clean and dry surface. No hardware required. Before installation, cut to desired length using scissors.


  • Made of highly durable premium rubber
  • Seals gaps at the bottom of your window to protect against drafts, moisture, dust and insects
  • 5/16 in. W x 1/4 in. H x 17 ft. L
  • Brown color
  • Maximum resistance to wear & tear
  • Remains flexible from -40° F to 140° F
  • Increased seal performance with water contact
  • Self-adhesive
  • Also seals doors
  • Cut with scissors to desired length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.