
1/4 in. x 96 in. Beige PVC Bullnose
Mfr # 73810
Zoro # G815708440
product price: $8.59
/eaSold in multiples of 2 for $17.18
Key Features
Overall Length
96 in
Brush Width
0.99 in
Includes
1 PVC Tile Edge
Color
Beige
Handle Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73810
Zoro #
G815708440
UPC #
43374738100
Country of Origin
Canada
Dimensions
Overall Length
96 in
Brush Width
0.99 in
Width
0.99 in
Details
Includes
1 PVC Tile Edge
Color
Beige
Handle Material
PVC
Material
PVC
Description
The PVC Tile Edge profile from M-D Building Products is designed to protect tile edges on backsplashes and walls. It is ideal for finishing tile projects. These ceramic trims install along the tile edge and adhere with thinset mortar. Immediately remove any grout or mortar from the exposed face of the Tile Edge.
- • Durable Beige PVC
- • Prevents tile edge from chipping
- • 1/4 in. H x 96 in. L
- • Beige
- • Pre-punched for easy setting into mortar
- • Can be cut to desired length with hack saw
- • Durable PVC is easy to cut to size and install in any space
- • Immediately remove grout or mortar from trim
- • Miter cut at appropriate angle for corners
- • Recommended for tiled showers and back splashes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.