Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4 in. x 96 in. White PVC Bullnose

  • Mfr # 73806

  • Zoro # G015708608


product price: $7.25
/ea
Sold in multiples of 2 for $14.50

Key Features

Includes
1 PVC Tile Edge
Color
White
Brush Width
0.99 in
Overall Length
96 in
Handle Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73806
Zoro #
G015708608
UPC #
43374738063
Country of Origin
Canada

Dimensions

Brush Width
0.99 in
Overall Length
96 in
Width
0.99 in

Details

Includes
1 PVC Tile Edge
Color
White
Handle Material
PVC
Material
PVC

Description

The PVC Tile Edge profile from M-D Building Products is designed to protect tile edges on backsplashes and walls. It is ideal for finishing tile projects. These ceramic trims install along the tile edge and adhere with thinset mortar. Immediately remove any grout or mortar from the exposed face of the Tile Edge.


  • • Durable White PVC
  • • Prevents tile edge from chipping
  • • 1/4 in. H x 96 in. L
  • • White
  • • Pre-punched for easy setting into mortar
  • • Can be cut to desired length with hack saw
  • • Durable PVC is easy to cut to size and install in any space
  • • Immediately remove grout or mortar from trim
  • • Miter cut at appropriate angle for corners
  • • Recommended for tiled showers and back splashes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.