Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

17 ft. White Vinyl Gasket Weatherseal for Doors & Windows

  • Mfr # 78394

  • Zoro # G015546491


product price: $8.69
/ea

Key Features

Overall Length
204 in
Color
White
Includes
1 Vinyl Gasket Weatherseal Roll
Material
Vinyl
Overall Width
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78394
Zoro #
G015546491
UPC #
43374783940
Country of Origin
United States

Dimensions

Overall Length
204 in
Overall Width
0.5 in
Depth (In.)
0.25 in

Details

Color
White
Includes
1 Vinyl Gasket Weatherseal Roll
Material
Vinyl

Description

The M-D Vinyl Gasket Weatherseal protects against drafts, moisture, dust and insects. Save on energy by sealing your doors and windows to keep the heat or air conditioning from escaping. The products placement can be adjusted for proper sealing of varying gaps. Before installation, cut to desired length using scissors.


  • • Made of vinyl
  • • Seals to protect against drafts, moisture, dust and insects
  • • 17 ft. L x 1/2 in. W x 1/4 in. H
  • • White color
  • • Save on energy by protecting your home from the exterior elements
  • • Cut to desired length with scissors
  • • Installs with nails or staples

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.