2 1/2 In. X 36 In. Warm Gray Aluminum Seam Binder w/ Screws & Anchors

  • Mfr # 43976

  • Zoro # G315546504


product price:  $20.69
/ea

Key Features

Material
Aluminum
Includes
1 Aluminum Seam Binder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
43976
Zoro #
G315546504
UPC #
43374439762
Country of Origin
United States

Dimensions

Length
36 in
Width
2.5 in

Details

Color
Warm Gray
Material
Aluminum
Includes
1 Aluminum Seam Binder

Description

Aluminum Seam Binders easily cover a seam or gap between two flooring surfaces of equal height. Seam Binders prevent carpet edges from fraying, vinyl floor seams from curling and create a smooth transition between different flooring surfaces. Seam Binders are easily secured to wood and concrete floors with provided Screws and Anchors. For installation on concrete floors use Wooden Pegs sold separately.


  • • Durable aluminum withstands high foot traffic areas in the home
  • • For use in doorways, room entryways or other locations where two similar height floors meet
  • • 2-1/2 in. W x 36 in. L
  • • Warm Gray finish
  • • Included 1-1/2 in. 10 gauge screws fit firmly in pre-drilled holes for easy installation
  • • Can be cut to desired length with hack saw.
  • • Anodized finish won't corrode or fade
  • • Recommended for gaps narrower than the transition strip
  • • (3)-1-1/2 in. 10 gauge Screws and Anchors included
  • • Included fasteners are color matched to the transition

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.