2-1/4 in. X 42 in. Gray Air Conditioner Weatherseal for Window Units

  • Mfr # 02535

  • Zoro # G415546497


product price:  $5.75
/ea
Sold in multiples of 2 for $11.50

Key Features

Overall Length
42 in
Color
Gray
Includes
1 Air Conditioner Weatherseal
Material
Foam
Overall Width
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
02535
Zoro #
G415546497
UPC #
43374025354
Country of Origin
United States

Dimensions

Overall Length
42 in
Overall Width
2.25 in
Depth (In.)
2.25 in

Details

Color
Gray
Includes
1 Air Conditioner Weatherseal
Material
Foam

Description

The M-D Air Conditioning Weatherseal remains flexible in hot or cold temperatures. This weatherseal reduces drafts, vibrations and noise. Provides a barrier against insects around the A/C unit. Before installation, cut to desired length with scissors.


  • • Ensures a snug fit as a foam window seal for optimal insulation
  • • Seals out cold air in winter and hot air in summer
  • • 42 in. L x 2-1/4 in. W x 2-1/4 in. H
  • • Gray color
  • • Seals small gaps up to 1-1/4in.
  • • Enhances home comfort and energy efficiency effectively with this draft seal for windows
  • • Easily customizable length for tailored window weatherstripping
  • • Versatile solution for window seal and weatherstripping needs
  • • Reduces drafts, vibrations, and noise effectively
  • • Ideal draft seal for windows, minimizing external disturbances

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.