2 In. X 36 In. Unfinished Hardwood Carpet Trim w/ Screws

  • Mfr # 85415

  • Zoro # G612925217


product price:  $26.15
/ea

Key Features

Material
Hardwood
Includes
1 Unfinished Hardwood Carpet Trim
Color
Unfinished
Width
2 in
Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
85415
Zoro #
G612925217
UPC #
43374854152
Country of Origin
United States

Dimensions

Width
2 in
Length
36 in

Details

Material
Hardwood
Includes
1 Unfinished Hardwood Carpet Trim
Color
Unfinished

Description

Hardwood Carpet Trim easily covers a seam or gap between two flooring surfaces of unequal height. Carpet Trim prevents carpet edges from fraying, vinyl floor seams from curling and creates a smooth transition between different flooring surfaces. Secure to wood floors with provided Screws. For concrete floors, install with Screws & Wood Pegs Wood Pegs sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.