2 In. X 72 In. Unfinished Hardwood Carpet Trim w/ Screws

  • Mfr # 85423

  • Zoro # G912925221


product price:  $51.15
/ea

Key Features

Includes
1 Unfinished Hardwood Carpet Trim
Material
Hardwood
Length
72 in
Width
2 in
Color
Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
85423
Zoro #
G912925221
UPC #
43374854237
Country of Origin
United States

Dimensions

Length
72 in
Width
2 in

Details

Includes
1 Unfinished Hardwood Carpet Trim
Material
Hardwood
Color
Unfinished

Description

Hardwood Carpet Trim easily covers a seam or gap between two flooring surfaces of unequal height. Carpet Trim prevents carpet edges from fraying, vinyl floor seams from curling and creates a smooth transition between different flooring surfaces. Secure to wood floors with provided Screws. For concrete floors, install with Screws & Wood Pegs Wood Pegs sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.