Zoro Homepage

24 in. x 16 in. PROVA NICHE With Adjustable Shelf

  • Mfr # 80214

  • Zoro # G515708474


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Material
Polystyrene, Fiberglass mesh, cement coating
Includes
1 Niche and 1 Adjustable Shelf
Length
24 in
Width (In.)
16 in
Color
Grey
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80214
Zoro #
G515708474
UPC #
43374802146
Country of Origin
United States

Dimensions

Size
24 in. x 16 in. with Adjustable Shelf
Length
24 in
Width (In.)
16 in
Depth (In.)
24 in

Details

Material
Polystyrene, Fiberglass mesh, cement coating
Includes
1 Niche and 1 Adjustable Shelf
Color
Grey

Description

PROVA-NICHE is a pre-fabricated shelf made with a fully waterproof extruded polystyrene XPS core that is sandwiched between tightly woven mesh and layers of cementitious coating to create a fully waterproof barrier. The coating also provides more rigidity in the product making it easier to work with. The PROVA-NICHE is ready to tile out of the box. Seams between the niche & walls and fastener holes are waterproofed with PROVA-SEAL during installation and no additional waterproofing is needed. This useful and stylish accessory can be used to hold shampoo bottles, soap and other necessities while saving floor space in a tiled shower. PROVA-NICHE can be used with PROVA-MAT and PROVA-BOARD PLUS when installing a tiled shower.


  • • Made of PROVA-BOARD® PLUS which is extruded polystyrene (XPS) sandwiched between tightly woven mesh and layers of cementitious coating
  • • Can be used to hold shampoo bottles, soap and other necessities in the shower
  • • 16.18 in W x 24.18 in. L
  • • Gray coating and blue core
  • • Fasteners included
  • • Tileable shelf is included - glass shelf (80200) is available sold separately
  • • Exterior width dimension (16.18 in.) is designed to fit between wall studs - internal width is 12-in.
  • • Cover seams between PROVA-NICHE® and walls as well as fastener penetrations with PROVA-SEALTM to guarantee watertight installation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.