3-1/2 in. x 3/4 in. x 36 in. Silver Adjustable Aluminum Low-profile Threshold with Vinyl Seal

  • Mfr # 08664

  • Zoro # G115893938


product price:  $43.99
/ea

Key Features

Depth (In.)
3.5 in
Includes
1 Aluminum and Vinyl Threshold
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
08664
Zoro #
G115893938
UPC #
43374086645
Country of Origin
United States

Dimensions

Depth (In.)
3.5 in
Width
3.5 in
Length
36 in

Details

Includes
1 Aluminum and Vinyl Threshold
Color
Silver
Material
Aluminum

Description

The M-D Adjustable Aluminum Threshold features an adjustable vinyl seal to seal uneven gaps underneath your door. This product protects the home against drafts, moisture, dust and insects. The threshold can be used to install with a new door or to replace an existing threshold. All of the hardware needed for installation is included. Before installation, the threshold can be cut to a desired length by using a hacksaw. To best seal your doorway, this product can be used with a door sweep.


  • Made of durable aluminum and flexible vinyl
  • Use to replace the threshold of exterior doors
  • 3-1/2 in. W x 3/4 in. H x 36 in. L
  • Silver color
  • Protects against drafts, moisture, dust and insects
  • Adjustable to seal unique and uneven gaps
  • Screws and nuts all included for installation
  • Replace vinyl seal with M-D item 13524

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.