Shop M-D BUILDING PRODUCTS
See all product information
Create Account
3-3/4 in. x 1-1/8 in. x 36 in. Satin Nickel Aluminum and Vinyl Heavy-Duty High-Profile Threshold
- Mfr # 49006
- Zoro # G515893927
product price:Â
$
72.89
/ea
Key Features
Length
36 in
Color
Satin Nickel
Width
3.75 in
Material
Aluminum
Depth (In.)
3.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 49006
- Zoro #
- G515893927
- UPC #
- 43374490060
- Country of Origin
- United States
- Color
- Satin Nickel
- Material
- Aluminum
- Includes
- 1 Aluminum and Vinyl Threshold
Dimensions
- Length
- 36 in
- Width
- 3.75 in
- Depth (In.)
- 3.75 in
Description
The M-D Heavy-duty Deluxe Aluminum Threshold features a vinyl seal for protection from drafts, moisture, dust and insects. This threshold can be used with a new door or to replace an existing threshold. All of the hardware needed for installation is included. Before installation, the threshold can be cut to a desired length using a hacksaw. To best seal your doorway, this product can be used with a door sweep.
- Made of heavy-duty durable aluminum and flexible vinyl
- Use to replace the threshold of exterior doors
- 3-3/4 in. W x 1-1/8 in. H x 36 in. L
- Satin Nickel color
- Protects against drafts, moisture, dust and insects
- Fits up to 32 in. door way
- Screws are included for installation
- Cut threshold with hacksaw to desired length and cut vinyl insert with scissors
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.