Shop M-D BUILDING PRODUCTS
See all product information
Create Account
3-3/8 in. x 1 in. x 36 in. Bronze Aluminum and Vinyl High-Profile Outswing Door Threshold
- Mfr # 10322
- Zoro # G815893986
product price:Â
$
42.49
/ea
Key Features
Color
Bronze
Material
Aluminum
Includes
1 Aluminum and Vinyl Threshold
Depth (In.)
3.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10322
- Zoro #
- G815893986
- UPC #
- 43374103229
- Country of Origin
- United States
Dimensions
- Length
- 36 in
- Width
- 3.375 in
- Depth (In.)
- 3.375 in
Details
- Color
- Bronze
- Material
- Aluminum
- Includes
- 1 Aluminum and Vinyl Threshold
Description
The M-D Aluminum High-profile Outswing Door Threshold features a vinyl seal for protection from drafts, moisture, dust, and insects. The bumper-style design is specifically made for outswing doors. As the door swings shut the vinyl bumper insert creates a seal on the side of the door. The threshold can be used to install with a new door or to replace an existing threshold. All of the hardware needed for installation is included. Before installation, the threshold can be cut to a desired length by using a hacksaw.
- Made of durable aluminum and flexible vinyl
- Use to replace the threshold of outswing doors
- 3-3/8 in. W x 1 in. H x 36 in. L
- Bronze color
- Protects against drafts, moisture, dust, and insects
- Screws are included for installation
- Replace vinyl seal with M-D items 13409
- Cut threshold with hacksaw to desired length
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.