Zoro Homepage

30 ft. Gray Replaceable Caulk Cord Weatherseal for Small Gaps & Cracks

  • Mfr # 71522

  • Zoro # G315893912


product price: $5.29
/ea
Sold in multiples of 2 for $10.58

Key Features

Color
Gray
Includes
1 Caulk Cord Roll
Overall Width
0.125 in
Depth (In.)
0.125 in
Material
Caulking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71522
Zoro #
G315893912
UPC #
43374715224
Country of Origin
United States

Dimensions

Overall Width
0.125 in
Depth (In.)
0.125 in
Overall Length
360 in

Details

Color
Gray
Includes
1 Caulk Cord Roll
Material
Caulking

Description

The M-D Replaceable Caulk Cord Weatherseal seals out drafts and moisture. Use for any crack or gap you might use caulking for. This can be used both indoors and outdoors. Use to seal windowpanes and plug holes throughout the house, no caulk gun required. Individual beads of the cord stay soft and flexible and can be applied in seconds. For installation, material can be torn to desired length.


  • Seals to protect against drafts and moisture
  • A great temporary seal for the winter to be removed when spring arrives
  • 30 ft. L x 1/8 in. W
  • Gray color
  • Seal cracks around windows and door frames
  • Seals cracks around window panes
  • Plug holes around plumbing
  • Individual beads stay soft and flexible
  • Apply in seconds
  • Easily tear to desired length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.