Shop M-D BUILDING PRODUCTS
See all product information
Create Account
30 in. H X 34 in. W Rectangle Outdoor Central Air Conditioner Cover
- Mfr # 03772
- Zoro # G800540093
product price:
$
13.99
/ea
Key Features
For Use With
Air Conditioner
Height
30 in
Depth
34 in
Color
Silver
Material
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 03772
- Zoro #
- G800540093
- UPC #
- 43374037722
- Country of Origin
- China
Dimensions
- Height
- 30 in
- Depth
- 34 in
- Width
- 34 in
Details
- Item
- Air Conditioner Cover
- For Use With
- Air Conditioner
- Color
- Silver
- Material
- Polyethylene
Description
This Air Conditioner cover protects your square central air conditioner unit to reduce maintenance costs. Expansion and contraction of ice during freeze or thaw cycles can cause unit damage. Protect unit by installing an air condition cover.
- • Protects against accumulation of ice, leaves and dust
- • Fabric designed to resist damage from cracking in cold weather
- • Elastic strap secures cover to unit
- • Easy drawstring installation
- • For most square residential units
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.