Shop M-D BUILDING PRODUCTS
See all product information
Create Account
3/16 in. x 3/8 in. x 17 ft. Gray Economy Foam Window Seal for Small Gaps
- Mfr # 02055
- Zoro # G215893982
product price:
$
2.99
/ea
Sold in multiples of 3 for
$8.97
Key Features
Overall Length
204 in
Color
Gray
Depth (In.)
0.375 in
Includes
1 Polyurethane Foam Window Seal Roll
Overall Width
0.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 02055
- Zoro #
- G215893982
- UPC #
- 43374020557
- Country of Origin
- United States
- Color
- Gray
- Includes
- 1 Polyurethane Foam Window Seal Roll
- Material
- Foam
Dimensions
- Overall Length
- 204 in
- Depth (In.)
- 0.375 in
- Overall Width
- 0.375 in
Description
The M-D Economy Foam Tape Window Seal for Small Gaps is designed to protect against drafts, moisture, dust and insects. Save on energy by sealing windows keeping the heat or air conditioning from escaping. The seal provides maximum compression to fit very narrow gaps. The self adhesive design is easy to install by simply pressing onto a clean and dry surface. No hardware required. Before installation, cut to desired length using scissors.
- Made of open-cell polyurethane foam tape
- Seals gaps at the bottom of your window to protect against drafts, moisture, dust and insects
- 3/8 in. W x 3/16 in. H x 17 ft. L
- Gray color
- Self-adhesive
- Cut with scissors to desired length
- Also seals doors
- Apply to clean dry surface above 40°F
- Fits gaps up to 1/16 in. - 3/16 in.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.