3/16 in. x 3/8 in. x 17 ft. White Foam Window Seal for Small Gaps

  • Mfr # 02733

  • Zoro # G915893954


product price:  $3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

Includes
1 PVC Foam Window Seal Roll
Overall Length
204 in
Depth (In.)
0.375 in
Material
Foam
Overall Width
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
02733
Zoro #
G915893954
UPC #
43374027334
Country of Origin
United States

Dimensions

Overall Length
204 in
Depth (In.)
0.375 in
Overall Width
0.375 in

Details

Includes
1 PVC Foam Window Seal Roll
Material
Foam
Color
White

Description

  • Made of closed-cell, durable PVC foam weatherstrip tape
  • Seals gaps at the bottom of your window to protect against drafts, moisture, dust and insects
  • 3/8 in. W x 3/16 in. H x 17 ft. L
  • White color
  • Water resistant window seal and door corner seals
  • Easy installation with a self-adhesive design; no hardware required
  • Cut with scissors to desired length
  • Ideal for windows and doors, providing reliable foam weatherstrip and weather sealing tape.
  • Apply to clean dry surface above 40°F
  • 3 Year Guarantee

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.