32 in. Brown Vinyl & Rubber CINCH Slide-On Interior Under Door Seal

  • Mfr # 43399

  • Zoro # G715546012


product price: $25.35
/ea

Key Features

Overall Length
32 in
Color
Brown
Material
Vinyl & Rubber
Includes
1 Vinyl and Rubber Door Seal
Overall Width
2.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43399
Zoro #
G715546012
UPC #
43374433999
Country of Origin
United States

Dimensions

Overall Length
32 in
Overall Width
2.12 in
Depth (In.)
2.12 in

Details

Color
Brown
Material
Vinyl & Rubber
Includes
1 Vinyl and Rubber Door Seal

Description

The M-D Vinyl & Rubber CINCH Slide-On Interior Under Door Seal features dual rubber seals for blocking light and reducing sound at the bottom of interior doors. Perfect for a nursery, home office, home classroom, home gym, dorm room, theater room, and more. The premium rubber seals are coated to reduce friction and drag across any kind of floor surface including carpet. CINCH products are easy to install since they do not require hardware and simply slide on to the door. A compression fit secures the Under Door Seal to the bottom of the door. Before installation, cut to desired length by using a hacksaw.


  • • Made of vinyl and premium rubber
  • • Seal the bottom of your interior doors to block light & reduce sound
  • • 32 in. L x 1-3/8 in. W x 2-1/8 in. H
  • • Brown color
  • • Seals gap from 1/2" to 1-1/2" beneath the door
  • • Fits standard 32" W x 1-3/8" D interior doors
  • • Easy install - just slide on
  • • Independent seals adjust to multiple floor surfaces at separate heights
  • • Rubber seals coated to reduce friction and drag
  • • Cut Under Door Seal with hacksaw to desired length and cut rubber seals with scissors

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.