32 in. White Vinyl & Rubber CINCH Slide-On Interior Under Door Seal

  • Mfr # 43398

  • Zoro # G815546011


product price:  $24.15
/ea

Key Features

Overall Length
32 in
Color
White
Overall Width
2.12 in
Depth (In.)
2.12 in
Material
Vinyl & Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
43398
Zoro #
G815546011
UPC #
43374433982
Country of Origin
United States

Dimensions

Overall Length
32 in
Overall Width
2.12 in
Depth (In.)
2.12 in

Details

Color
White
Material
Vinyl & Rubber
Includes
1 Vinyl and Rubber Door Seal

Description

The M-D Vinyl & Rubber CINCH Slide-On Interior Under Door Seal features dual rubber seals for blocking light and reducing sound at the bottom of interior doors. Perfect for a nursery, home office, home classroom, home gym, dorm room, theater room, and more. The premium rubber seals are coated to reduce friction and drag across any kind of floor surface including carpet. CINCH products are easy to install since they do not require hardware and simply slide on to the door. A compression fit secures the Under Door Seal to the bottom of the door. Before installation, cut to desired length by using a hacksaw.


  • • Made of vinyl and premium rubber
  • • Seal the bottom of your interior doors to block light & reduce sound
  • • 32 in. L x 1-3/8 in. W x 2-1/8 in. H
  • • White color
  • • Seals gap from 1/2" to 1-1/2" beneath the door
  • • Fits standard 32" W x 1-3/8" D interior doors
  • • Easy install - just slide on
  • • Independent seals adjust to multiple floor surfaces at separate heights
  • • Rubber seals coated to reduce friction and drag
  • • Cut Under Door Seal with hacksaw to desired length and cut rubber seals with scissors

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.