Zoro Homepage

32 in. x 60 in. PROVA PAN Center Drain

  • Mfr # TT8113PAN02

  • Zoro # G515708580


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Material
EPS
Includes
3 interlocking panels for easy handling
Size
32 in. x 60 in. Center Drain
Color
White
Depth (In.)
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT8113PAN02
Zoro #
G515708580
UPC #
68482033176
Country of Origin
Canada

Dimensions

Size
32 in. x 60 in. Center Drain
Depth (In.)
60 in
Length
60 in
Width (In.)
32 in

Details

Material
EPS
Includes
3 interlocking panels for easy handling
Color
White

Description

Durable, lightweight PROVA shower pans made of high-density expanded polystyrene EPS are pre sloped 1/4 per linear foot to facilitate water flow to the shower drain. These premade shower bases eliminate the need for a time-consuming mortar base and install quickly and easily using a grooved bottom surface to create strong adhesion to a suitable substrate. Easily trim to size if a smaller footprint is necessary.


  • • Lightweight and versatile Expanded Polystyrene (EPS)
  • • Creates properly slopped shower base without full mortar bed installation
  • • 32 in. W x 60 in. L
  • • White
  • • Grooves on the bottom of the pans enhance thin set bonding between the pan and the substrate
  • • Divided into two interlocking panels for easy handling
  • • Prefabricated sloped pans
  • • Nondeteriorating, nonrotting
  • • Lightweight, easy to handle, cut, and install
  • • Premium polymer-modified thin set mortar required for installation, no premixed mortar or mastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.