Zoro Homepage

32 in. x 60 in. PROVA-SHOWER KIT ABS Offset Drain

  • Mfr # TT8209STS05ES

  • Zoro # G612925224


product price: $731.99
/ea
Free Shipping & Returns

Key Features

Material
Polypropylene, EPS, ABS
Includes
(1) PROVA PAN 32" x 60", (1) PROVA-MAT 135sq.ft, (1) PROVA-MAT PAN LINER 32" x 60", (1) PROVA DRAIN (ABS), (1) PROVA DRAIN GRATE(STAINLESS STEEL), (4 inside, 2 outside) PROVA CORNER 4-1/2" x 2-1/4" x 3-1/2", (1) PROVA JOINT STRIP 41 ft., (1) PROVA PIPE SEAL 4-3/4" x 4-3/4" x 7/16" diameter for pipe opening, (2) PROVA CURB 4-1/2" x 6" x 48"
Color
White
Length
60 in
Width (In.)
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT8209STS05ES
Zoro #
G612925224
UPC #
68482040082
Country of Origin
Canada

Dimensions

Length
60 in
Width (In.)
32 in

Details

Material
Polypropylene, EPS, ABS
Includes
(1) PROVA PAN 32" x 60", (1) PROVA-MAT 135sq.ft, (1) PROVA-MAT PAN LINER 32" x 60", (1) PROVA DRAIN (ABS), (1) PROVA DRAIN GRATE(STAINLESS STEEL), (4 inside, 2 outside) PROVA CORNER 4-1/2" x 2-1/4" x 3-1/2", (1) PROVA JOINT STRIP 41 ft., (1) PROVA PIPE SEAL 4-3/4" x 4-3/4" x 7/16" diameter for pipe opening, (2) PROVA CURB 4-1/2" x 6" x 48"
Color
White

Description

PROVA-SHOWER KIT is the ultimate waterproofing system for tiled showers. These kits include all components needed to build a fully bonded, water-tight walk-in shower. High-density expanded polystyrene shower pans eliminate the need for time-consuming mortar base and are presloped to guarantee proper drainage every time when installed on a suitable substrate that is level, flat, and structurally sound. Waterproofing components included are made of polypropylene PROVA-MAT membrane and are preshaped and pre-cut to install easily and quickly.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.