3.28 in. x 49 ft. PROVA FLEX-HEAT Underlayment Roll 161 SQ FT

  • Mfr # TT8006RED15

  • Zoro # G015708547


product price: $484.99
/ea
Free Shipping & Returns

Key Features

Height
588 in
Size
161 sq. ft.
Width
39 in
Length
588 in
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT8006RED15
Zoro #
G015708547
UPC #
68482041348
Country of Origin
Norway

Dimensions

Height
588 in
Size
161 sq. ft.
Width
39 in
Length
588 in

Details

Color
Red
Material
Polypropylene

Description

PROVA FLEX-HEAT is an uncoupling and crack isolation membrane for tiled floors that includes channels for inserting low-voltage heating cables sold separately. The underlayment consists of a polypropylene sheet with studs for carrying heating cables, channels for managing vapor, and a polypropylene nonwoven anchoring fleece for securing the membrane to the substrate. The fleece layer is secured with a polyolefin-based adhesive, and it provides shear stress control by neutralizing stress caused by substrate movement. PROVA FLEX-HEAT accepts heating cables up to 5-mm.


  • • Made of two layers of polypropylene for mechanical bonding, vapor management and Sheer Stress control to neutralize stress caused by substrate movement
  • • Protects tile or stone floors from cracking as substrates move or settle and accepts heating cables (sold separately) up to 5 mm to create comfort via in-floor heat
  • • 3.28 in. W x 49 ft. L (10 sq m / 108 sq ft.)
  • • Red primary layer with white fleece bottom layer
  • • Vapor Management System: Open-air channels beneath the fleece layer provides a path for moisture to dissipate. Well suited for below-grade installations
  • • 0.26′′ (6.5 mm) thick membrane: Can be used without heating cables for matching up to higher floors to achieve a level transition
  • • Versatile Heating Cable Compatibility: Can be used with multiple wire sizes of up to 0.2" (5 mm) thick
  • • Achieve 3′′ (7.6 cm) Cable Spacing: Provides most efficient heat distribution as per wire manufacturer specifications
  • • Premium polymer-modified thin set mortar required for installation, no premixed mortar or mastic
  • • Install with 1/4 in. x 1/4 in. Square Notch Trowel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.