Zoro Homepage

3.28 in. x 82 ft. PROVA-FLEX Underlayment Roll 269 SQ FT

  • Mfr # TT8004RED82R

  • Zoro # G515708634


product price: $583.99
/ea
Free Shipping & Returns

Key Features

Height
984 in
Length
984 in
Width
39 in
Color
Red
Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT8004RED82R
Zoro #
G515708634
UPC #
68482054003
Country of Origin
Norway

Dimensions

Height
984 in
Length
984 in
Width
39 in
Size
269 sq. ft.

Details

Color
Red
Material
Polypropylene

Description

PROVA-FLEX is a durable, lightweight uncoupling membrane that provides crack isolation protection to concrete or wood substrates. The underlayment consists of three layers: a top layer of woven polypropylene mesh, a central sheet of polypropylene, and a bottom layer of non-woven polypropylene. The top layer provides a mechanical bond between the cured thin set and tiles, and allows for the efficient spread of thin set mortar; the central layer includes hollow studs for holding modified thin set mortar; and the bottom layer, which is secured with a polyolefin-based adhesive, provides Shear Stress Control by neutralizing stress caused by substrate movement. This underlayment is lightweight and is an easy-to-install alternative to backer board.


  • • Made of three layers of polypropylene for mechanical bonding, vapor management and Sheer Stress control to neutralize stress caused by substrate movement
  • • Protects tiled floors from cracking as substrates move or settle
  • • 3.28 in. W x 82 ft. L (25 sq m / 269 sq ft.)
  • • Red primary layer with white fleece bottom layer
  • • The underlayment features a patented Shear Stress Control® system with nonwoven anchoring fleece to neutralize stress caused by movement in the substrate
  • • With lightweight functionality and the top scrim layer that provides the ultimate locking mechanism for mortar, fill the central layer studs with mortar in fewer trowel passes for quick and easy installation
  • • Lays flat and features strong structural integrity to protect against collapse under the weight of installer's knees
  • • Achieved EXTRA HEAVY Performance Rating When Tested to ASTM C627
  • • Tile or stone can be installed immediately over PROVA-FLEX®
  • • Premium polymer-modified thin set mortar required for installation, no premixed mortar or mastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products