36 in. Black Vinyl CINCH U-Shape Slide-On Under Door Seal

  • Mfr # 43339

  • Zoro # G815893993


product price:  $17.79
/ea

Key Features

Color
Black
Overall Length
36 in
Overall Width
2 in
Depth (In.)
2 in
Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43339
Zoro #
G815893993
UPC #
43374433395
Country of Origin
United States

Dimensions

Overall Length
36 in
Overall Width
2 in
Depth (In.)
2 in

Details

Color
Black
Material
Vinyl
Includes
1 Vinyl Door Seal

Description

The M-D Vinyl U-Shape CINCH Slide-On Under Door Seal features vinyl fins for protection from drafts, moisture, dust and insects. Save on energy by sealing the bottom of the door and keeping the heat or air conditioning from escaping. CINCH products are easy to install since they do not require hardware and simply slide on to the door. A compression fit secures the Under Door Seal to the bottom of the door. Before installation, cut to desired length using a hacksaw.


  • Made of rigid and flexible vinyl
  • Provides seal between the bottom of the door and threshold
  • 36 in. L x 2 in. W x 1-3/4 in. H
  • Black color
  • Seals to protect against drafts, moisture, dust and insects
  • Save on energy by sealing the bottom of the door to reduce loss of heat or air conditioning
  • Compression fit holds firmly in place
  • Cut Under Door Seal with hacksaw to desired length
  • Fits standard 1-3/4 in. thick exterior door
  • No drilling or screws required. Does not damage door.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.