36 in. Bronze Aluminum and Vinyl Heavy-duty Screw-on Door Sweep
- Mfr # 05652
- Zoro # G115546070
product price:
$
19.29
/ea
Key Features
Length
36 in
Width
0.25 in
Color
Bronze
Size
36 in.
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 05652
- Zoro #
- G115546070
- UPC #
- 43374056525
- Country of Origin
- United States
- Color
- Bronze
- Material
- Aluminum
- Includes
- 1 Aluminum and Vinyl Door Sweep
Dimensions
- Length
- 36 in
- Width
- 0.25 in
- Size
- 36 in.
- Depth (In.)
- 0.25 in
Description
The M-D Aluminum and Vinyl Heavy-duty Screw-on Door Sweep features a double-fin vinyl seal for protection from drafts, moisture, dust and insects. Save on energy by sealing the bottom of the door and keeping the heat or air conditioning from escaping. All of the hardware needed to install is included. Before installation, cut to desired length by using a hacksaw.
- • Made of heavy-duty, durable aluminum and flexible vinyl
- • Provides seal against the side of the threshold
- • 36 in. L x 1/4 in. W x 2-1/8 in. H
- • Bronze color
- • Seals to protect against drafts, moisture, dust and insects
- • Save on energy by sealing the bottom of the door to reduce loss of heat or air conditioning
- • Screws are included for installation
- • Cut Door Sweep with hacksaw to desired length and cut vinyl seal with scissors
- • Fits up to 36" wide doorway
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.