Zoro Homepage

36 in. Brown Foam & Fabric Draft Buster Double Seal for Doors & Windows

  • Mfr # 43200

  • Zoro # G215546505


product price: $12.49
/ea

Key Features

Overall Length
36 in
Color
Brown
Includes
1 Foam and Fabric Double Seal
Overall Width
3.34 in
Material
Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43200
Zoro #
G215546505
UPC #
43374432008
Country of Origin
China

Dimensions

Overall Length
36 in
Overall Width
3.34 in
Depth (In.)
3.34 in

Details

Color
Brown
Includes
1 Foam and Fabric Double Seal
Material
Foam

Description

The M-D Draft Buster Double Seal is for doors and windows to block drafts, noise, odors & light. Save on energy by sealing the bottom of the doors or windows to keep the heat or air conditioning from escaping. An economical option for sealing the bottom of the door. Before installation, cut foam to desired length using scissors.


  • • Made of foam and fabric
  • • Seals to protect against drafts, noise, odors and light
  • • 36 in. L x 3-11/32 in. W
  • • Brown color
  • • Great for dorm rooms
  • • Interior or exterior use
  • • Fits up to 36 in. doors or windows
  • • Stays in place when opening door
  • • Trim to fit with scissors

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.