36 in. Brown Vinyl Concealed Kerf/Channel Fit Under Door Seal

  • Mfr # 67967

  • Zoro # G315893936


product price:  $15.55
/ea

Key Features

Overall Width
1.75 in
Material
Vinyl
Overall Length
36 in
Depth (In.)
1.75 in
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
67967
Zoro #
G315893936
UPC #
43374679670
Country of Origin
United States

Dimensions

Overall Width
1.75 in
Overall Length
36 in
Depth (In.)
1.75 in

Details

Material
Vinyl
Color
Brown
Includes
1 Vinyl Door Seal

Description

The M-D Vinyl Concealed Kerf/Channel Fit Under Door Seal features vinyl fins for protection from drafts, moisture, dust and insects. Save on energy by sealing the bottom of the door and keeping the heat or air conditioning from escaping. This product requires a kerf channel on the bottom of the door. It is less visible than most Under Door Seals and is ideal for a more concealed look. Used to replace Under Door Seals on pre-hung doors and requires removal of the door to install in to the kerf channel at the bottom of the door. Before installation, cut to desired length using a hacksaw.


  • Made of rigid and flexible vinyl
  • Provides seal between the bottom of the door and threshold
  • 36 in. L x 1-3/4 in. W x 1/2 in. H
  • Brown color
  • Seals to protect against drafts, moisture, dust and insects
  • Save on energy by sealing the bottom of the door to reduce loss of heat or air conditioning
  • Fits standard 1-3/4 in. thick exterior door
  • Cut Under Door Seal with hacksaw to desired length
  • Replaces many "pre-hung" style under door seals
  • Requires door removal for installation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.