36 in. Brown Vinyl DENY U-Shape Slide-On Under Door Seal

  • Mfr # 40718

  • Zoro # G815893917


product price:  $22.15
/ea

Key Features

Overall Width
2 in
Material
Vinyl
Depth (In.)
2 in
Overall Length
36 in
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40718
Zoro #
G815893917
UPC #
43374407181
Country of Origin
United States

Dimensions

Overall Width
2 in
Depth (In.)
2 in
Overall Length
36 in

Details

Material
Vinyl
Color
Brown
Includes
1 Vinyl Door Seal

Description

The M-D Vinyl U-Shape DENY Slide-On Under Door Seal features vinyl fins for protection from drafts, moisture, dust and insects. The vinyl fins provide a physical barrier to stop bugs and are embedded with a natural abrasive. DENY is easy to install since it does not require hardware. A compression fit secures the Under Door Seal to the bottom of the door. Save on energy by sealing the bottom of the door and keeping the heat or air conditioning from escaping. Before installation, cut to desired length using a hacksaw.


  • Made of rigid and flexible vinyl
  • Provides seal between the bottom of the door and threshold
  • 36 in. L x 2 in. W x 1-3/4 in. H
  • Brown color
  • Seals to protect against drafts, moisture, dust and insects
  • Save on energy by sealing the bottom of the door to reduce loss of heat or air conditioning
  • Provides a physical barrier against bugs
  • Vinyl fins are permanently embedded with a natural abrasive
  • Compression fit holds firmly in place
  • Cut Under Door Seal with hacksaw to desired length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.