Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36 in. PROVA LINEAR DRAIN GRATEe Stainless

  • Mfr # TT8910STS36

  • Zoro # G615708374


product price: $367.99
/ea
Free Shipping & Returns

Key Features

Material of Construction - Drains
Aluminum
Length (In.)
36 in
Color/Finish
Stainless Steel
Material
Aluminum
Includes
1 Drain Grate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT8910STS36
Zoro #
G615708374
UPC #
68482045087
Country of Origin
Canada

Dimensions

Length (In.)
36 in
Width
2.5 in
Size
36 in.
Depth
36 in

Details

Material of Construction - Drains
Aluminum
Color/Finish
Stainless Steel
Material
Aluminum
Includes
1 Drain Grate

Description

The PROVA LINEAR DRAIN GRATE in stainless steel is a durable, rust-resistant, and stylish option for any tiled shower. It can be used to replace the Tile-in-Top inclusion in the PROVA LINEAR Kits to act as a barrier to stop debris from entering the drain opening.


  • • Durable, rust-resistant 304 Stainless Steel
  • • Acts as decorative barrier to stop debris from entering drain opening
  • • 36 in. L
  • • Stainless Steel
  • • Use in conjunction with PROVA LINEAR DRAIN KIT®
  • • Easily removable grate for easy cleaning
  • • Stainless steel does not stain, corrode, or rust as easily as ordinary steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.