36 In. Satin Nickel Aluminum CINCH Seam Cover Fluted

  • Mfr # 43314

  • Zoro # G815708624


product price:  $10.89
/ea

Key Features

Material
Aluminum
Includes
1 Aluminum Seam Cover
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43314
Zoro #
G815708624
UPC #
43374433142
Country of Origin
United States

Dimensions

Width
1.25 in
Length
36 in

Details

Color
Satin Nickel
Material
Aluminum
Includes
1 Aluminum Seam Cover

Description

Self-Adhesive CINCH Seam Cover is made of durable fluted aluminum and provides a safe transition between floors. This transition strip features high strength self-adhesive specifically developed to in.weld in. product to clean, dry surface with 3 easy installation steps. This product is intended to cover seams and not gaps wider than 1/8 in..


  • • Durable aluminum withstands high foot traffic areas in the home
  • • For use in doorways, room entryways or other locations where two equal height floors meet
  • • 1-1/4 in. W x 36 in. L
  • • Satin Nickel finish
  • • 3M Ultra-Bonding Self-Adhesive
  • • Can be cut to desired length with hack saw.
  • • Anodized finish won't corrode or fade
  • • Install and allow 30 minutes to fully adhere
  • • No fasteners required
  • • Install on clean, dry surface

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.