36 in. Satin Nickel Aluminum L-Shape Screw-on Under Door Seal

  • Mfr # 48998

  • Zoro # G715893963


product price:  $23.25
/ea

Key Features

Overall Length
36 in
Color
Satin Nickel
Overall Width
1.75 in
Depth (In.)
1.75 in
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48998
Zoro #
G715893963
UPC #
43374489989
Country of Origin
United States

Dimensions

Overall Length
36 in
Overall Width
1.75 in
Depth (In.)
1.75 in

Details

Color
Satin Nickel
Material
Aluminum
Includes
1 Aluminum Door Seal

Description

The M-D Aluminum L-Shape Screw-on Under Door Seal features a vinyl seal for protection from drafts, moisture, dust and insects. Save on energy by sealing the bottom of the door and keeping the heat or air conditioning from escaping. The rounded drip cap diverts water and rain away from the doorway to limit puddling and potential water damage. Because of the L-Shape design, the Under Door Seal is not visible on the exterior of the door and it fits all door thicknesses. Screw holes are oval shape to allow for easy adjustment to fully seal the gap at the bottom of the door. All of the hardware needed to install is included. Before installation, cut to desired length using a hacksaw.


  • Made of durable aluminum and flexible vinyl
  • Provides seal between the bottom of the door and threshold
  • 36 in. L x 1-3/4 in. W x 1-5/8 in. H
  • Satin Nickel color
  • Seals to protect against drafts, moisture, dust and insects
  • Save on energy by sealing the bottom of the door to reduce loss of heat or air conditioning
  • Slotted screw holes allow for easy adjustment
  • Cut Under Door Seal with hacksaw to desired length
  • Single-wall design allows for fit with any door thickness
  • Single-wall for concealed look on the exterior of your door

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.