36 in. Silver Aluminum and Vinyl DENY Heavy-duty Screw-on Door Sweep

  • Mfr # 40719

  • Zoro # G015893922


product price:  $23.59
/ea

Key Features

Length
36 in
Width
1/4 in
Color
Silver
Includes
1 Aluminum and Vinyl Door Sweep
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
40719
Zoro #
G015893922
UPC #
43374407198
Country of Origin
United States

Dimensions

Length
36 in
Width
1/4 in
Depth (In.)
0.25 in

Details

Color
Silver
Includes
1 Aluminum and Vinyl Door Sweep
Material
Aluminum

Description

The M-D Aluminum and Vinyl Heavy-duty DENY Screw-on Door Sweep features a vinyl seal for protection from drafts, moisture, dust and insects. The vinyl seal provides a physical barrier to stop bugs and is embedded with a natural abrasive. Save on energy by sealing the bottom of the door and keeping the heat or air conditioning from escaping. All of the hardware needed to install is included. Before installation, cut to desired length by using a hacksaw.


  • Made of heavy-duty, durable aluminum and flexible vinyl
  • Provides seal against the side of the threshold
  • 36 in. L x 1/4 in. W x 2-1/8 in. H
  • Silver color
  • Seals to protect against drafts, moisture, dust and insects
  • Save on energy by sealing the bottom of the door to reduce loss of heat or air conditioning
  • Provides a physical barrier against bugs
  • Vinyl seal is permanently embedded with a natural abrasive
  • Screws are included for installation
  • Cut Door Sweep with hacksaw to desired length and cut vinyl seal with scissors

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.