36 in. Silver Aluminum U-Shape Screw-on Under Door Seal

  • Mfr # 06114

  • Zoro # G315893943


product price: $23.89
/ea

Key Features

Material
Aluminum
Color
Silver
Depth (In.)
2.25 in
Includes
1 Aluminum Door Seal
Overall Width
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06114
Zoro #
G315893943
UPC #
43374061147
Country of Origin
United States

Dimensions

Depth (In.)
2.25 in
Overall Width
2.25 in
Overall Length
36 in

Details

Material
Aluminum
Color
Silver
Includes
1 Aluminum Door Seal

Description

The M-D Aluminum U-Shape Screw-on Under Door Seal features a vinyl seal for protection from drafts, moisture, dust and insects. Save on energy by sealing the bottom of the door and keeping the heat or air conditioning from escaping. Screw holes are oval shape to allow for easy adjustment to fully seal the gap at the bottom of the door. All of the hardware needed to install is included. Before installation, cut to desired length using a hacksaw.


  • Made of durable aluminum and flexible vinyl
  • Provides seal between the bottom of the door and threshold
  • 36 in. L x 2-1/4 in. W x 1-3/8 in. H
  • Silver color
  • Seals to protect against drafts, moisture, dust and insects
  • Save on energy by sealing the bottom of the door to reduce loss of heat or air conditioning
  • Slotted screw holes allow for easy adjustment
  • Cut Under Door Seal with hacksaw to desired length
  • Fits standard 1-3/8 in. thick exterior door
  • Screws included for installation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.