36 in. White Aluminum and Vinyl DENY Heavy-duty Screw-on Door Sweep
- Mfr # 40715
- Zoro # G415893966
product price:Â
$
21.19
/ea
Key Features
Length
36 in
Width
0.25 in
Color
White
Material
Aluminum
Depth (In.)
0.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40715
- Zoro #
- G415893966
- UPC #
- 43374407150
- Country of Origin
- United States
Dimensions
- Length
- 36 in
- Width
- 0.25 in
- Depth (In.)
- 0.25 in
Details
- Color
- White
- Material
- Aluminum
- Includes
- 1 Aluminum and Vinyl Door Sweep
Description
The M-D Aluminum and Vinyl Heavy-duty DENY Screw-on Door Sweep features a vinyl seal for protection from drafts, moisture, dust and insects. The vinyl seal provides a physical barrier to stop bugs and is embedded with a natural abrasive. Save on energy by sealing the bottom of the door and keeping the heat or air conditioning from escaping. All of the hardware needed to install is included. Before installation, cut to desired length by using a hacksaw.
- Made of heavy-duty, durable aluminum and flexible vinyl
- Provides seal against the side of the threshold
- 36 in. L x 1/4 in. W x 2-1/8 in. H
- White color
- Seals to protect against drafts, moisture, dust and insects
- Save on energy by sealing the bottom of the door to reduce loss of heat or air conditioning
- Provides a physical barrier against bugs
- Vinyl seal is permanently embedded with a natural abrasive
- Screws are included for installation
- Cut Door Sweep with hacksaw to desired length and cut vinyl seal with scissors
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.