36 in. White Vinyl DENY U-Shape Slide-On Under Door Seal

  • Mfr # 40717

  • Zoro # G115893952


product price:  $21.55
/ea

Key Features

Depth (In.)
2 in
Overall Length
36 in
Material
Vinyl
Overall Width
2 in
Includes
1 Vinyl Door Seal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40717
Zoro #
G115893952
UPC #
43374407174
Country of Origin
United States

Dimensions

Depth (In.)
2 in
Overall Length
36 in
Overall Width
2 in

Details

Material
Vinyl
Includes
1 Vinyl Door Seal
Color
White

Description

The M-D Vinyl U-Shape DENY Slide-On Under Door Seal features vinyl fins for protection from drafts, moisture, dust and insects. The vinyl fins provide a physical barrier to stop bugs and are embedded with a natural abrasive. DENY is easy to install since it does not require hardware. A compression fit secures the Under Door Seal to the bottom of the door. Save on energy by sealing the bottom of the door and keeping the heat or air conditioning from escaping. Before installation, cut to desired length using a hacksaw.


  • Made of rigid and flexible vinyl
  • Provides seal between the bottom of the door and threshold
  • 36 in. L x 2 in. W x 1-3/4 in. H
  • White color
  • Seals to protect against drafts, moisture, dust and insects
  • Save on energy by sealing the bottom of the door to reduce loss of heat or air conditioning
  • Provides a physical barrier against bugs
  • Vinyl fins are permanently embedded with a natural abrasive
  • Compression fit holds firmly in place
  • Cut Under Door Seal with hacksaw to desired length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.