36 in. White Vinyl Economy Self-adhesive Door Sweep

  • Mfr # 05587

  • Zoro # G715893987


product price:  $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Color
White
Length
36 in
Depth (In.)
0.125 in
Width
0.125 in
Includes
1 Vinyl Door Sweep
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
05587
Zoro #
G715893987
UPC #
43374055870
Country of Origin
China

Dimensions

Length
36 in
Depth (In.)
0.125 in
Width
0.125 in

Details

Color
White
Includes
1 Vinyl Door Sweep
Material
Vinyl

Description

The M-D Vinyl Economy Self-adhesive Door Sweep features a soft economy vinyl seal for protection from drafts, moisture, dust and insects. Save on energy by sealing the bottom of the door and keeping the heat or air conditioning from escaping. Easy peel and stick installation. Before installation, cut to desired length with scissors


  • Made of rigid and soft vinyl
  • Provides seal against the side of the threshold
  • 36 in. L x 1/8 in. W x 1-1/2 in. H
  • White color
  • Seals to protect against drafts, moisture, dust and insects
  • Save on energy by sealing the bottom of the door to reduce loss of heat or air conditioning
  • Self-adhesive strip offers easy installation
  • Cut Door Sweep with scissors to desired length
  • Fits up to 36 in. doorway
  • Economy Door Sweep designed for residential use only

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.