Shop M-D BUILDING PRODUCTS

36 in. x 84 in. Brown Flat-design Aluminum and Vinyl Screw-on Top and Sides Door Seal Kit

  • Mfr # 01677

  • Zoro # G115546087


product price:  $28.69
/ea

Key Features

Overall Length
84 in
Color
Brown
Depth (In.)
1.12 in
Material
Aluminum & Vinyl
Includes
1 Aluminum and Vinyl Door Seal
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
01677
Zoro #
G115546087
UPC #
43374016772
Country of Origin
United States

Dimensions

Overall Length
84 in
Depth (In.)
1.12 in
Overall Width
1.12 in

Details

Color
Brown
Material
Aluminum & Vinyl
Includes
1 Aluminum and Vinyl Door Seal

Description

The M-D Flat-design Aluminum and Vinyl Screw-on Top and Sides Door Seal Kit protects against drafts, moisture, dust and insects. Save on energy by sealing the top and sides of your door and keeping the heat or air conditioning from escaping. This kit comes with three pieces, two 84" pieces for the vertical sides of the door frame, and one 36" piece for the top of the door frame. All of the hardware needed to install is included. Before installation, cut to desired length using a hacksaw and be sure the vinyl bulb is compressed against the door to create a proper seal. Simply screw the three pieces into the door frame.


  • • Made of aluminum and vinyl
  • • Provides seal around the top and sides of the door
  • • (1) 36 in. L x 1-1/8 in. W x 1/4 in. H and (2) 84 in. L x 1-1/8 IN. w X 1/4 in. H
  • • Brown color
  • • Seals to protect against drafts, moisture, dust and insects
  • • Screws included
  • • Cut to desired length with hacksaw
  • • Three piece set includes one 36 inch top piece and two 84 inch side pieces
  • • Fits up to 36" wide doors
  • • Slotted fastener holes ensure easy application and adjustment

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.