36 in. x 84 in. White Flat-design Aluminum and Vinyl Screw-on Top and Sides Door Seal Kit
- Mfr # 87635
- Zoro # G715546067
Key Features
Specifications
Product Information
- MFR #
- 87635
- Zoro #
- G715546067
- UPC #
- 43374876352
- Country of Origin
- United States
Dimensions
- Overall Length
- 84 in
- Depth (In.)
- 1.12 in
- Overall Width
- 1.12 in
Details
- Color
- White
- Includes
- 1 Aluminum and Vinyl Door Seal
- Material
- Aluminum & Vinyl
Description
The M-D Flat-design Aluminum and Vinyl Screw-on Top and Sides Door Seal Kit protects against drafts, moisture, dust and insects. Save on energy by sealing the top and sides of your door and keeping the heat or air conditioning from escaping. This kit comes with three pieces, two 84" pieces for the vertical sides of the door frame, and one 36" piece for the top of the door frame. All of the hardware needed to install is included. Before installation, cut to desired length using a hacksaw and be sure the vinyl bulb is compressed against the door to create a proper seal. Simply screw the three pieces into the door frame.
- • Made of aluminum and vinyl
- • Provides seal around the top and sides of the door
- • (1) 36 in. L x 1-1/8 in. W x 1/4 in. H and (2) 84 in. L x 1-1/8 IN. w X 1/4 in. H
- • White color
- • Seals to protect against drafts, moisture, dust and insects
- • Screws included
- • Cut to desired length with hacksaw
- • Three piece set includes one 36 inch top piece and two 84 inch side pieces
- • Fits up to 36" wide doors
- • Slotted fastener holes ensure easy application and adjustment
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.