3/8 in. Pewter Aluminum Bullnose Square Dual Purpose Corner

  • Mfr # 32039

  • Zoro # G215708507


product price: $25.59
/ea

Key Features

Includes
2 Aluminum Bullnose Square - Dual Purpose
Overall Length
4.56 in
Handle Material
Aluminum
Brush Width
4.31 in
Width
4.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32039
Zoro #
G215708507
UPC #
43374320398
Country of Origin
China

Dimensions

Overall Length
4.56 in
Brush Width
4.31 in
Width
4.31 in

Details

Color
Pewter
Includes
2 Aluminum Bullnose Square - Dual Purpose
Handle Material
Aluminum
Material
Aluminum

Description

Prefabricated aluminum Dual Purpose Square Bullnose Tile Trim Corner creates a finished tile edge corner while eliminating the need to miter the tile trim. Give your tile job a great look whether the job is residential or commercial. To be used with M-D Square Bullnose Tile Trim #31401. Immediately remove any grout or mortar from the exposed face of the trim.


  • • Durable Pewter anodized aluminum
  • • Creates protective corner with no miter cuts for Bullnose Square ceramic trims
  • • 3/8 in.
  • • Pewter
  • • Dual purpose - makes an inside or outside corner
  • • Can be used for commercial or residential use
  • • Connects with Bullnose Square Tile Trim
  • • Immediately remove grout or mortar from trim

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.