3/8 in. Satin Antique Bronze Aluminum Bullnose Square Dual Purpose Corner

  • Mfr # 32041

  • Zoro # G615708602


product price:  $32.59
/ea

Key Features

Includes
2 Aluminum Bullnose Square - Dual Purpose
Handle Material
Aluminum
Brush Width
4.31 in
Overall Length
4.56 in
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32041
Zoro #
G615708602
UPC #
43374320411
Country of Origin
China

Dimensions

Brush Width
4.31 in
Overall Length
4.56 in
Width
4.31 in

Details

Color
Satin Antique Bronze
Includes
2 Aluminum Bullnose Square - Dual Purpose
Handle Material
Aluminum
Material
Aluminum

Description

Prefabricated aluminum Dual Purpose Square Bullnose Tile Trim Corner creates a finished tile edge corner while eliminating the need to miter the tile trim. Give your tile job a great look whether the job is residential or commercial. To be used with M-D Square Bullnose Tile Trim #31973. Immediately remove any grout or mortar from the exposed face of the trim.


  • • Durable Satin Antique Bronze anodized aluminum
  • • Creates protective corner with no miter cuts for Bullnose Square ceramic trims
  • • 3/8 in.
  • • Satin Antique Bronze
  • • Dual purpose - makes an inside or outside corner
  • • Can be used for commercial or residential use
  • • Connects with Bullnose Square Tile Trim
  • • Immediately remove grout or mortar from trim

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.