3/8 in. x 96 in. Beige PVC Bullnose

  • Mfr # 73820

  • Zoro # G315708445


product price: $8.45
/ea

Key Features

Overall Length
96 in
Includes
1 PVC Bullnose
Handle Material
PVC
Brush Width
1.26 in
Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73820
Zoro #
G315708445
UPC #
43374738209
Country of Origin
Canada

Dimensions

Overall Length
96 in
Brush Width
1.26 in
Width
1.26 in

Details

Includes
1 PVC Bullnose
Handle Material
PVC
Color
Beige
Material
PVC

Description

The PVC Bullnose profile from M-D Building Products creates a decorative, round edge for tile. It is ideal for use on tiled walls, backsplashes, countertops and tub surrounds. These ceramic trims install along the tile edge and adhere with thinset mortar. Immediately remove any grout or mortar from the exposed face of the Bullnose trim.


  • • Durable Beige PVC
  • • Prevents tile edge from chipping
  • • 3/8 in. H x 96 in. L
  • • Beige
  • • Pre-punched for easy setting into mortar
  • • Can be cut to desired length with hack saw
  • • Durable PVC is easy to cut to size and install in any space
  • • Immediately remove grout or mortar from trim
  • • Recommended for tiled showers, back splashes and transitions from tile to floors of equal height
  • • Great alternative to ceramic tile bullnose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.